- M Size
- Fleece Lining
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Constructed of heavy side split cowhide
- Double palm offers comfort, insulation and heat protection
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Kevlar® adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Stitching | Kevlar |
| Liner Material | Polyester |
| Closure Type | Slip On |
| Cuff | Safety |
| Color | Navy |
| Back | Canvas |
| Palm | Double |
| Grade | Premium |
| Hide | Split Cowhide |
| Wash Instructions | Do Not Wash |
| Glove Size | Medium |
| Size | M |
| Lining | Fleece |
| Construction | Cut-and-Sewn, Rubberized Cuff, Gunn Cut |
| Thumb | Wing |
| Task | Utility |
| Weight | 0.0 LB |
| EAN or UPC | 662909740038 |

