- S Size
- Fleece Lining
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Constructed of heavy side split cowhide
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Aramid adding strength and burn resistance
- Full leather back provides heavy duty protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Grade | Premium |
| Cuff | Safety |
| Glove Size | Small |
| Wash Instructions | Do Not Wash |
| Back | Full Leather |
| Palm | Single |
| Closure Type | Slip On |
| Hide | Split Cowhide |
| Thumb | Wing |
| Task | Utility |
| Liner Material | Polyester |
| Construction | Cut-and-Sewn, Rubberized Cuff, Gunn Cut |
| Size | S |
| Lining | Fleece |
| Color | Navy |
| Stitching | Kevlar |
| Weight | 3.16 LB |
| EAN or UPC | 662909739551 |

