- XL Size
- Fleece Lining
description
- Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- 3/4 leather back provides heavy duty protection and breathability
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Cuff | Safety |
| Size | XL |
| Glove Size | X-Large |
| Closure Type | Slip On |
| Wash Instructions | Do Not Wash |
| Stitching | Kevlar |
| Color | Navy |
| Construction | Cut-and-Sewn, Rubberized Cuff, Gunn Cut |
| Grade | Premium |
| Hide | Split Cowhide |
| Thumb | Wing |
| Back | Split Cowhide Leather |
| Liner Material | Polyester |
| Palm | Single |
| Lining | Fleece |
| Task | Utility |
| Weight | 3.32 LB |
| EAN or UPC | 662909656537 |

