- L Size
- Fleece Lining
description
- Used for Construction, Masonry, Agriculture, Iron/Steel work, Mining, Transportation, Electrical Contractors, Woodworking
features
- Constructed of heavy side split cowhide
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Stitched with Aramid adding strength and burn resistance
- Elastic closure sewn inside glove for safety and comfor
- Rubberized gauntlet cuff helps protect wrist, allows for fast removal, and water resistance
| Thumb | Wing |
| Construction | Cut-and-Sewn, Rubberized Cuff |
| Grade | Premium |
| Task | Utility |
| Stitching | Kevlar |
| Palm | Single |
| Hide | Split Cowhide |
| Color | Navy |
| Back | Full Leather |
| Wash Instructions | Do Not Wash |
| Lining | Fleece |
| Glove Size | Large |
| Liner Material | Polyester |
| Closure Type | Slip On |
| Size | L |
| Cuff | Gauntlet |
| Weight | 0.0 LB |
| EAN or UPC | 662909736130 |

