- Mens Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Case quantity 30 dozen
| Color2 | Natural |
| Color | Natural |
| Gauge | 7 |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Weight | 10.5 LB |
| EAN or UPC | 662909791634 |

