- Mens Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Half-finger for greater dexterity, sensitivity and breathability
- Can be used as a glove liner
| Gauge | 7 |
| Glove Size | Mens |
| Color2 | Natural |
| Cuff | Knit Wrist |
| Color | Natural |
| Weight | 45.39 LB |
| EAN or UPC | 662909790033 |

