- L Size
description
- Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
features
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC honeycomb grip provides enhanced grip and extra cut and abrasion resistance
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Gauge | 7 |
| Cuff | Knit Wrist |
| Coating | PVC |
| Coating Color | Black |
| Glove Size | Large |
| Coating Coverage | Double-Sided |
| Size | L |
| Construction | Coated Seamless Knit |
| Color | White |
| Grip | Honeycomb |
| Liner Material | Cotton, Polyester |
| Wash Temperature | 104 ⁰F |
| Color2 | White |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Weight | 0.0 LB |
| EAN or UPC | 662909070845 |

