- L Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Cotton/Polyester construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
- Nap-In finish
| Wash Instructions | Machine Wash |
| Liner Material | Cotton, Nap-In, Polyester |
| Color | Natural |
| Construction | Cut-and-Sewn, Clute Cut |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Dry Instructions | Tumble Dry |
| Color2 | Natural |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Temperature | Low Heat |
| Palm | Double |
| Thumb | Straight |
| Size | L |
| Weight | 40.12 LB |
| EAN or UPC | 662909999641 |

