- S Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Nylon/conductive carbon fiber blend yarn
- Microknit™ fingertips for dexterity
- Uncoated
- RoHS Compliant
| Static Control | Static Dissipative |
| Hem | Overlock Stitch |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Size | S |
| Glove Size | Small |
| Construction | Seamless Knit, ESD Safe |
| Color | Gray |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Color2 | Gray |
| Weight | 8.0 LB |
| EAN or UPC | 616314281808 |

