- Natural Color
- Medium Size
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Constructed of "A/B" grade shoulder split cowhide
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
| Color | Natural |
| CRH | 5:5 |
| Construction | Cut-and-Sewn, Rubberized Cuff, Leather Palm, Gunn Cut |
| Lining | Aramid |
| Cut Level | A6 |
| Hide | Split Cowhide |
| Cuff | Gauntlet |
| Wash Instructions | Do Not Wash |
| Standard | EN 388 4X44, EN 388 2016 4X44F, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 4, EN 388 N F, ANSI Method TDM, ANSI Gram 3999, ANSI Cut 2, ANSI Cut 9 A6 |
| Glove Size | Medium |
| Size | M |
| Weight | 3.5 LB |
| EAN or UPC | 662909900173 |

