- L Size
- Aramid Lining
- Natural Color
| Thumb | Keystone |
| Standard | EN 388 2016 3X32DX, EN 388 A 3, EN 388 C X, EN 388 T 3, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1850, ANSI Cut 4, ANSI Cut 9 A4 |
| Palm | Leather |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Cowhide |
| Construction | Cut-and-Sewn |
| Color | Natural |
| CRH | 10:5 |
| HRC Cal | 43 |
| Size | L |
| Task | Construction and Industrial |
| Cuff | Slip-On |
| Back | Leather |
| HRC Level | 4 |
| HRC Method | ATPV |
| Glove Size | Large |
| Lining | Aramid |
| Weight | 0.29 LB |
| EAN or UPC | 662909077721 |

