- 3XL Size
- Aramid Lining
- Brown Color
| Chromium VI Free | Yes |
| HRC Level | 4 |
| Hide | Top Grain Goatskin |
| Task | Electrical |
| HRC Method | ATPV |
| CRH | 10:5 |
| Lining | Aramid |
| Color | Brown |
| Size | 3XL |
| Palm | Leather |
| Cuff | Slip-On |
| Wash Instructions | Do Not Wash |
| Construction | Cut-and-Sewn |
| Glove Size | 3X-Large |
| Standard | EN 388 2016 3X22DX, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1810, ANSI Cut 4, ANSI Cut 9 A4 |
| HRC Cal | 43 |
| Back | Leather |
| Thumb | Keystone |
| Chromiumvi Free | Yes |
| Resistance Type | Puncture Resistant, Abrasion Resistant, Cut Resistant, Arc Rated |
| Weight | 0.29 LB |
| EAN or UPC | 662909077837 |

