- Large Size
- Top Grain Goatskin Leather
- Para-Aramid Lining
- Oil Armor™ Finish
- Brown Color
features
- ARC Rating: ATPV 43 cal/cm2
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Aqua Armor® technology resists water
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
| Cuff Style | Slip-On |
| Lining | Aramid |
| Material | Top Grain Goatskin |
| Back | Leather |
| Standard | EN 388 2016 3X22DP, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N D, EN 388 I P, ANSI Method TDM, ANSI Gram 1810, ANSI Cut 4, ANSI Cut 9 A4 |
| HRC Cal | 43 |
| HRC Method | ATPV |
| Hide | Top Grain Goatskin |
| Thumb Style | Keystone |
| HRC Level | 4 |
| Chromiumvi Free | Yes |
| Palm | Leather |
| Palm Width | 5 1/8 in |
| Size | L |
| Impact | Finger, Thumb, Back of Hand |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Task | Electrical |
| Glove Size | Large |
| Thumb | Keystone |
| Chromium VI Free | Yes |
| Wash Instructions | Do Not Wash |
| Resistance Type | Impact Resistant, Waterproof, Puncture Resistant, Abrasion Resistant, Cut Resistant, Arc Rated |
| Leather Type | Goat Grain |
| Color | Brown |
| Glove Length | 10 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 662909078681 |

