Skip to content Skip to navigation menu
Driver’s Gloves

KS993KOAB/S

Driver’s Gloves
Item #117374057
  • Small Size
  • Top Grain Goatskin Leather
  • Para-Aramid Lining
  • Oil Armor™ Finish
  • Brown Color
Driver’s Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size
  • Top Grain Goatskin Leather
  • Para-Aramid Lining
  • Oil Armor™ Finish
  • Brown Color

features

  • ARC Rating: ATPV 43 cal/cm2
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
  • Aqua Armor® technology resists water
  • Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
  • Stitched with Kevlar®, adding strength and burn resistance
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
Task Electrical
Resistance Type Impact Resistant, Waterproof, Puncture Resistant, Abrasion Resistant, Cut Resistant, Arc Rated
Palm Width 4 5/8 in
Color Brown
Chromiumvi Free Yes
Thumb Style Keystone
Leather Type Goat Grain
Hide Top Grain Goatskin
HRC Level 4
Standard EN 388 2016 3X22DP, EN 388 A 3, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N D, EN 388 I P, ANSI Method TDM, ANSI Gram 1810, ANSI Cut 4, ANSI Cut 9 A4
Thumb Keystone
Lining Aramid
Back Leather
Cuff Style Slip-On
Impact Finger, Thumb, Back of Hand
Wash Instructions Do Not Wash
Glove Length 9 1/2 in
Chromium VI Free Yes
HRC Cal 43
Glove Size Small
Cuff Slip-On
Material Top Grain Goatskin
Construction Cut-and-Sewn
Size S
Palm Leather
HRC Method ATPV
Weight 0.12 LB
EAN or UPC 662909078667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison