- M Size
- A2 Cut Level
- Aramid Liner Material
| Standard | ANSI Method TDM, ANSI Gram 548, ANSI Cut 9 A2, ANSI Abrasion 3, ANSI Abrasion Cycles 1400, Taa Comp |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Dry Temperature | Medium Heat |
| Dry Instructions | Tumble Dry |
| Color | Yellow |
| Coating | Uncoated |
| Glove Size | Medium |
| Cut Level | A2 |
| Gauge | 13 |
| Wash Temperature | 131 ⁰F |
| Size | M |
| CRH | 1:3 |
| Liner Material | Aramid |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 29.78 LB |
| EAN or UPC | 616314640421 |

