- White Color
| Liner Material | Polyester |
| Construction | Low-Lint, Machine Knit, Seamless Knit |
| Material | 100% Polyester |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Standard | Taa Comp. |
| Size | XL |
| Color | White |
| Gauge | 13 |
| Weight | 3.132 LB |
| EAN or UPC | 616314844799 |

