- M Size
- A3 Cut Level
- ATA Fiber Technology, Polyester, Nylon Liner Material
| Gauge | 13 |
| Liner Material | ATA Fiber Technology, Polyester, Nylon |
| Wash Instructions | Machine Wash |
| Cuff | Knit Wrist |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Cut Level | A3 |
| Standard | ANSI Method TDM, ANSI Gram 1140, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 3, ANSI Abrasion Cycles 1700, Taa Comp |
| Construction | Seamless Knit |
| Color | Gray |
| Glove Size | Medium |
| Size | M |
| Dry Temperature | Low Heat |
| CRH | 6:1 |
| Coating | Uncoated |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 22.02 LB |
| EAN or UPC | 616314628474 |

