- L Size
- Safety Cuff
| Size | L |
| Construction | Cut-and-Sewn, Leather Palm, Seamless Knit |
| Color | Natural |
| Hide | Split Cowhide |
| Glove Size | Large |
| Standard | ANSI Method TDM, ANSI Gram 3000, ANSI Cut 9 A6 |
| Cuff | Safety |
| Wash Instructions | Do Not Wash |
| Weight | 4.46 LB |
| EAN or UPC | 616314642722 |

