- Professional Mechanic's Glove
- Yellow
- Black Logo
- Large
features
- Protects hands from heat, cold, cuts and abrasions
- Stretch fabric back provides snug fit for increased grip and finger control
- Launderable
| Length | 10 in |
| Glove Type | Professional mechanics |
| Glove Size | Large |
| Material | Amara® Synthetic Leather |
| Color Code | Yellow Glove, Black Logo |
| Weight | 1.345 LB |

