- XS Size
- ESD Type
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
| Color | Gray |
| Wash Temperature | 104 ⁰F |
| Size | XS |
| Gauge | 15 |
| Dry Instructions | Tumble Dry |
| Coating Color | Light Gray |
| Glove Size | X-Small |
| Grip | MicroFoam |
| Liner Material | Carbon, Nylon |
| Wash Instructions | Machine Wash |
| Length | 9 in |
| Color2 | Gray |
| Hem | Overlock Stitch |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Type | ESD |
| Static Control | Static Dissipative |
| Construction | Coated Seamless Knit, ESD Safe |
| Bleach | Do Not Bleach |
| Coating | Polyurethane |
| Coating Coverage | Palm |
| Weight | 8.45 LB |
| EAN or UPC | 616314282133 |

