- 2XL Size
- Textured Grip
- 9.5 in Length
description
- Used in biotechnology, medical device manufacturing, and computer assembly.
features
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Naturally anti-static 10^9 ohms
- Manufactured without plasticizers, silicone or powders.
- RoHS Compliant
| Grip | Textured |
| Material | Nitrile |
| Length | 9.5 in |
| Powder | Powder Free |
| Standard | 209e Class100, ISO 5 (Class 100) |
| Size | 2XL |
| Polymer | Nitrile |
| Cuff | Rolled |
| Thickness | 5 mil |
| Construction | ESD Safe |
| Powder Free | Yes |
| Color | White |
| Glove Size | 2X-Large |
| Coating Coverage | Fingertips |
| Static Control | Static Dissipative |
| Weight | 16.2 LB |
| EAN or UPC | 616314280603 |

