- 2X-Large Size
- Powder Free
- Nitrile Material
- White Color
description
- Used in biotechnology, medical device manufacturing, and computer assembly.
features
- Exceed standards required for use in class 10 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Naturally anti-static 10^9 ohms
- Manufactured without plasticizers, silicone or powders.
- RoHS Compliant
| Length | 12 in |
| Color | White |
| Powder | Powder Free |
| Cuff | Rolled |
| Material | Nitrile |
| Thickness | 5 mm |
| Powder Free | Yes |
| Weight | 72.8 LB |
| EAN or UPC | 616314280719 |

