- XL Size
- Textured Grip
- 12 in Length
description
- Ideal for IC and disk drive manufacturing, Electronics, Laboratories, Precision optics, Assembly, Controlled Environment Manufacturing
features
- 100% nitrile (no latex) for ISO 5 (Class 100) applications
- Naturally anti-static- 10(9) ohms
- Manufactured without plasticizers, silicone or powders
- Consistently low particulates and extractible ion levels
- Meets or exceeds all applicable requirements of IES-RP-CC005.2
- RoHS Compliant
| Glove Size | X-Large |
| Static Control | Static Dissipative |
| Powder Free | Yes |
| Construction | ESD Safe |
| Coating Coverage | Fingertips |
| Material | Nitrile |
| Cuff | Rolled |
| Grip | Textured |
| Polymer | Nitrile |
| Color | White |
| Length | 12 in |
| Thickness | 6 mil |
| Powder | Powder Free |
| Standard | 209e Class100, ISO 5 (Class 100) |
| Size | XL |
| Weight | 19.45 LB |
| EAN or UPC | 616314280818 |

