- Black
- 18 in Size
| Liner Material | ATA Fiber Technology, Modacrylic |
| Top Arm Option | Non-Slip |
| Dry Temperature | Low Heat |
| Size | 18 in |
| Color | Black |
| Finger Thumb Option | Thumb Hole |
| Wash Temperature | 104 ⁰F |
| Construction | Machine Knit, Seamless Knit |
| Ply | Single-Ply |
| Bleach | Do Not Bleach |
| Standard | ANSI Method TDM, ANSI Gram 2621, ANSI Cut 4, ANSI Cut 9 A5, ANSI Abrasion 1, ANSI Abrasion Cycles 185, ASTM F1060 2, ASTM F1060 Temp 284° F, ASTM F1358 3 |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Weight | 22.29 LB |
| EAN or UPC | 616314384141 |

