Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White One Size Cartridge

SWX00322

White One Size Cartridge
Item #114975412
  • Cartridge
White One Size Cartridge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge

features

  • Organic Vapor (OV) cartridge
  • NIOSH approved
  • Low-profile design for improved user field of vision
  • Long-life pre-filters are approved to the NIOSH 42 CFR 84 respirator certification regulations, under the P95 Class, so they are at least 95% efficient against oil and non-oil based contaminants, and are oil-proof so they have no time use limitation
Contaminants Organic Vapors
Color White
Weight 3.09 LB
EAN or UPC 848309010432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison