Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White One Size Respirators

SWX00397

White One Size Respirators
Item #114975440
  • White Color
  • One Size
White One Size Respirators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • One Size

features

  • N100 Particulate Filter
  • NIOSH Approved
  • NIOSH 99.97% filter efficiency
  • Effective against all solid particulates
  • Cup style respirator with Exhalation Valve
  • Made with latex free, staple free head straps
  • Contoured formable aluminum nose-clip
  • Flexible edge technology for a better fit in a greater range of facial sizes
  • APF 10* when Qualitative Fit Testing is performed (see spec sheet for more details)
Strap Attachment Ultrasonic Welded
Head Strap Braided
Color White
Weight 5.51 LB
EAN or UPC 848309011408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison