Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White One Size Respirators

SWX00399

White One Size Respirators
Item #114975438
  • White Color
  • One Size
White One Size Respirators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • One Size

features

  • P100 Particulate Filter
  • NIOSH Approved
  • NIOSH 99.97% filter efficiency
  • Effective against all solid and oil particulate aerosols
  • Cup style respirator with Exhalation Valve
  • Heavy duty adjustable head straps
  • Full foam inner gasket helps provide a good seal
  • Premium oversized vale opens more easily to expel hot air for cool comfort
  • APF 10* when Qualitative Fit Testing is performed
Strap Attachment Ultrasonic Welded
Color White
Head Strap Braided
Weight 8.0 LB
EAN or UPC 848309011422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison