- M Size
- 16 in Length
description
- Impermeable glove that adds an extra layer of protection against volatile solvents.
features
- Sulfer free
- Special blend glove for extra protection
- To be used with QRP solvent series gloves
| Standard | Taa Comp. |
| Wash Instructions | Do Not Wash |
| Coating Color | Blue |
| Construction | Unsupported |
| Glove Size | Medium |
| Size | M |
| Cuff | Open |
| Length | 16 in |
| Material | Ethylene Vinyl Alcohol |
| Coating Coverage | Full Hand |
| Color | Blue |
| Grip | Smooth |
| Polymer | Ethylene Vinyl Alcohol |
| Weight | 3.0 LB |
| EAN or UPC | 616314281037 |

