- X-Small Glove Size
- 18 in Length
- Ethylene Vinyl Alcohol Material
- Nylon Liner Material
description
- Impermeable glove that adds an extra layer of protection against volatile solvents.
features
- Sulfer free
- Special blend glove for extra protection
- To be used with QRP solvent series gloves
| Material | Ethylene Vinyl Alcohol |
| Color | Blue |
| Glove Size | X-Small |
| Length | 18 in |
| Weight | 3.0 LB |
| EAN or UPC | 616314281051 |

