- Blue
- One Size
description
- Polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in pharmaceuticals, medical, law enforcement and laboratory.
features
- Elastic openings on both ends designed to fit most sizes
- 18" length
- High level of comfort and breathability
- Cost effective protection.
- FDA Approved
- One time use product
| Color | Blue |
| Fabric | Spunbond Polypropylene |
| Closure Type | Elastic |
| Wrists | Elastic |
| Seams | Serged |
| Size | OS |
| Wash Instructions | Do Not Wash |
| Clothing Type | Sleeves |
| Weight | 8.12 LB |
| EAN or UPC | 662909802033 |

