- 28 in Width
- 36 in Length
- Blue Color
description
- PE laminated provides lightweight, breathable, comfortable protection against non-hazardous light spray and splash. A lower cost alternative to our PosiWear BA line.Good for use in asbestos abatement, mold remediation and food processing.
features
- Excellent flexibility and resistance to oils, fats, water and grease
- Cost effective liquid and light splash protection
- Designed to cover front of body
- FDA Approved
- One time use product
| Color | Blue |
| Size | 28 in x 36 in |
| Clothing Type | Aprons |
| Seams | Serged |
| Fabric | Polyethylene Laminate |
| Closure Type | Drawstring |
| Wash Instructions | Do Not Wash |
| Length | 36 in |
| Width | 28 in |
| Weight | 7.05 LB |
| EAN or UPC | 662909786036 |

