- 35 in Width
- 50 in Length
- Clear Color
description
- Great for food handling and preparation, industrial maintenance and chemical processing
features
- Superior flexibility
- Raw edge
- Excellent resistance to punctures and abrasion
- Excellent resistance to chemicals, fats, oils and grease
| Width | 35 in |
| Dry Instructions | Hang Dry |
| Fabric | Vinyl |
| Wash Instructions | Hand Wash |
| Length | 50 in |
| Color | Clear |
| Size | 35 in x 50 in |
| Weight | 3.3 LB |
| EAN or UPC | 662909854452 |

