- 24 in Size
description
- Nylon hair net good for use in food service, food prep, manufacturing and retail applications.
features
- Elastic band for flexible fit
- Available in a variety of size to fit all head sizes
- Latex-free
- One time use product
| Color | White |
| Seams | Serged |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Fabric | Nylon |
| Size | 24 in |
| Closure Type | Elastic |
| Weight | 7.0 LB |
| EAN or UPC | 662909802095 |

