- 21 in Size
features
- Available in a variety of size to fit all head sizes
- Elastic band for flexible fit
- Latex-free
- FDA Compliant
| Size | 21 in |
| Clothing Type | Bouffant Caps |
| Color | Black |
| Weight | 13.0 LB |
| EAN or UPC | 662909026354 |
| Size | 21 in |
| Clothing Type | Bouffant Caps |
| Color | Black |
| Weight | 13.0 LB |
| EAN or UPC | 662909026354 |