- 35 in Width
- 50 in Length
- White Color
description
- Great for food processing, cleaning, maintenance and manufacturing.
features
- Die cut around neck
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Provides excellent resistance to acids, alkalis, solvents, chemicals, oils, fats, grease and salt
- Generously cut and ties secure garment in place
- One Size fits most
- White in color
- FDA approved
| Width | 35 in |
| Wash Instructions | Hand Wash |
| Fabric | Vinyl |
| Color | White |
| Closure Type | Drawstring |
| Size | 35 in x 50 in |
| Dry Instructions | Hang Dry |
| Length | 50 in |
| Weight | 2.42 LB |
| EAN or UPC | 662909111616 |

