- 35 in Width
- 45 in Length
- Green Color
description
- Great for food processing, cleaning, maintenance and manufacturing
features
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Excellent resistance to chemicals, fats, oils and grease
- With grommets and cloth ties
- Green in color
- Available in 45" or 50" Lengths
| Length | 45 in |
| Color | Green |
| Size | 35 in x 45 in |
| Wash Instructions | Hand Wash |
| Dry Instructions | Hang Dry |
| Width | 35 in |
| Closure Type | Drawstring |
| Fabric | Vinyl |
| Weight | 2.6 LB |
| EAN or UPC | 662909801951 |

