- 35 in Width
- 45 in Length
- Blue Color
description
- Great for food processing, cleaning, maintenance and manufacturing
features
- Sewn edge
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Excellent resistance to chemicals, fats, oils and grease
- Available in 45",48", 55" Lengths
| Length | 45 in |
| Wash Instructions | Hand Wash |
| Size | 35 in x 45 in |
| Dry Instructions | Hang Dry |
| Color | Blue |
| Closure Type | Drawstring |
| Fabric | Vinyl |
| Width | 35 in |
| Weight | 1.35 LB |
| EAN or UPC | 662909861900 |

