- 36 in Width
- Clear Color
description
- Great for food processing, cleaning, maintenance and manufacturing
features
- Sewn edge
- Superior flexibility
- Excellent resistance to punctures and abrasion
- Excellent resistance to chemicals, fats, oils and grease
- Available in 36",45",48" Lengths
| Fabric | Vinyl |
| Size | 36 in |
| Width | 36 in |
| Dry Instructions | Hang Dry |
| Color | Clear |
| Wash Instructions | Hand Wash |
| Closure Type | Drawstring |
| Weight | 1.65 LB |
| EAN or UPC | 662909801821 |

