- White Color
description
- Polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in pharmaceuticals, medical, law enforcement and laboratory.
features
- Pullover design
- Designed specifically for the poultry industry
- White - 50 per case
- One time use product
| Wash Instructions | Do Not Wash |
| Size | OS |
| Color | White |
| Closure Type | Pullover |
| Clothing Type | Smocks |
| Fabric | Spunbond Polypropylene |
| Seams | Serged |
| Weight | 5.95 LB |
| EAN or UPC | 662909671004 |

