- XL Size
- Metal Mesh Glove Type
| Material | Steel Wire Mesh |
| Color | Silver |
| Sustainability | Reusable/Launderable |
| Closure Type | Adjustable Strap |
| Gender | Unisex Adult |
| Wash Instructions | Hand Wash |
| Type | Metal Mesh Glove |
| Dry Instructions | Hang Dry |
| Bleach | Do Not Bleach |
| Glove Size | X-Large |
| Size | XL |
| Weight | 0.0 LB |
| EAN or UPC | 616314646416 |

