- 2X-Large Size
- Powder Free
- PVC Material
- Clear Color
description
- Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
features
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Translucent clear color
- Naturall anti-static 10^10 ohms
- Complies with FDA food handling requirements 21 CFR, Part 177
- RoHS Compliant
- DINP Free
- 100 gloves/dispenser box
| Length | 9 in |
| Material | PVC |
| Powder Free | Yes |
| Powder | Powder Free |
| Color | Clear |
| Thickness | 4 mm |
| Weight | 19.0 LB |
| EAN or UPC | 616314282911 |

