- L Size
- Textured Grip
- 12 in Length
description
- Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
features
- Exceed standards required for use in class 100 and other controlled environments
- Ambidextrous for quick and easy donning
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Naturally anti-static - 10^10 ohms
- RoHS Compliant
- 100 gloves/PBIB cleanroom pack
| Polymer | Vinyl |
| Construction | ESD Safe |
| Sustainability | Recyclable via Terracycle Program |
| Standard | 21 CFR, 209e Class100, Taa Comp, ISO 5 (Class 100) |
| Powder Free | Yes |
| Cuff | Rolled |
| Material | Vinyl |
| Size | L |
| Powder | Powder Free |
| Length | 12 in |
| Glove Size | Large |
| Color | Clear |
| Grip | Textured |
| Thickness | 5 mil |
| Static Control | Static Dissipative |
| Weight | 19.0 LB |
| EAN or UPC | 616314281075 |

