- S Size
| Size | S |
| Color | Natural |
| Thumb | Keystone |
| Construction | Leather Palm |
| Hide | Split Pigskin |
| Glove Size | Small |
| Stitching | Standard |
| Cuff | Elastic |
| Wash Instructions | Do Not Wash |
| Gender | Men |
| Weight | 0.33 LB |
| EAN or UPC | 78898824022 |
| Size | S |
| Color | Natural |
| Thumb | Keystone |
| Construction | Leather Palm |
| Hide | Split Pigskin |
| Glove Size | Small |
| Stitching | Standard |
| Cuff | Elastic |
| Wash Instructions | Do Not Wash |
| Gender | Men |
| Weight | 0.33 LB |
| EAN or UPC | 78898824022 |