- L Size
| Thumb | Keystone |
| Hide | Split Pigskin |
| Wash Instructions | Do Not Wash |
| Glove Size | Large |
| Cuff | Elastic |
| Size | L |
| Construction | Leather Palm |
| Stitching | Standard |
| Color | Natural |
| Gender | Men |
| Weight | 0.34 LB |
| EAN or UPC | 78898824046 |
| Thumb | Keystone |
| Hide | Split Pigskin |
| Wash Instructions | Do Not Wash |
| Glove Size | Large |
| Cuff | Elastic |
| Size | L |
| Construction | Leather Palm |
| Stitching | Standard |
| Color | Natural |
| Gender | Men |
| Weight | 0.34 LB |
| EAN or UPC | 78898824046 |