- XL Size
| Stitching | Standard |
| Cuff | Elastic |
| Thumb | Keystone |
| Hide | Split Pigskin |
| Color | Natural |
| Size | XL |
| Wash Instructions | Do Not Wash |
| Glove Size | X-Large |
| Material | 100% Pigskin Leather |
| Construction | Leather Palm |
| Lining | Unlined |
| Gender | Men |
| Weight | 0.36 LB |
| EAN or UPC | 78898824350 |

