- S Size
| Color | Natural |
| Construction | Leather Palm |
| Stitching | Standard |
| Cuff | Elastic |
| Hide | Top Grain Cowhide |
| Wash Instructions | Do Not Wash |
| Material | 100% Cowhide Leather |
| Lining | Unlined |
| Thumb | Straight |
| Glove Size | Small |
| Size | S |
| Gender | Men |
| Weight | 0.26 LB |
| EAN or UPC | 78898825012 |

