- 2X-Large Size
| Size | 2XL |
| Color | Natural |
| Construction | Leather Palm |
| Thumb | Straight |
| Material | 100% Cowhide Leather |
| Lining | Unlined |
| Stitching | Standard |
| Hide | Top Grain Cowhide |
| Cuff | Elastic |
| Wash Instructions | Do Not Wash |
| Gender | Men |
| Weight | 0.33 LB |
| EAN or UPC | 616314065637 |

