- S Size
| Dry Temperature | Low Heat |
| Coating | Latex |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Size | S |
| Dry Instructions | Tumble Dry |
| Construction | Coated Seamless Knit |
| Liner Material | Polyester |
| Bleach | Do Not Bleach |
| Material | 58% Latex 42% Polyester |
| Wash Temperature | 104 ⁰F |
| Glove Size | Small |
| Cuff | Slip-On |
| Wash Instructions | Machine Wash |
| Gender | Men |
| Color | Hi-Vis Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 616314068034 |

