- XL Size
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Liner Material | Polyester |
| Coating Coverage | Palm & Fingers |
| Color | Hi-Vis Yellow |
| Coating | Latex |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Gender | Men |
| Size | XL |
| Coating Color | Black |
| Material | 58% Latex 42% Polyester |
| Glove Size | X-Large |
| Dry Temperature | Low Heat |
| Cuff | Slip-On |
| Construction | Coated Seamless Knit |
| Weight | 0.13 LB |
| EAN or UPC | 616314068041 |

