- MENS Size
| Construction | Seamless Knit |
| Gender | Unisex Adult |
| Color | Brown |
| Palm | Standard |
| Dry Temperature | Low Heat |
| Liner Material | Cotton, Polyester |
| Material | 65% Polyester 35% Cotton |
| Size | MENS |
| Bleach | Do Not Bleach |
| Coating | Uncoated |
| Thumb | Wing |
| Glove Size | Mens |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 78898875246 |

